Skip Content
HEX KEY LONG ARM METRIC M4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX KEY LONG ARM METRIC M4

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT528010
  • Mfr. Model # 528010
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.26 lbs

Product Details

Metric long arm hex key, 8650, alloy steel. Size 4 mm.

Technical Specs

  • Item Hexagon Long Arm Wrenches
  • Shape L
  • SAE or Metric Metric
  • Meets/Exceeds DIN 911 Heat Treated
  • Tip Size 4mm
  • Handle Material Premium 8650' Steel Alloy

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list