HEX KEY LONG ARM METRIC M10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEX KEY LONG ARM METRIC M10

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT528018
  • Mfr. Model # 528018
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.305 lbs

Product Details

Metric long arm hex key, 8650, alloy steel. Size 10 mm.

Technical Specs

  • Item Hexagon Long Arm Wrenches
  • Tip Size 10mm
  • Shape L
  • Meets/Exceeds DIN 911 Heat Treated
  • Handle Material Premium 8650' Steel Alloy

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list