Skip Content
HEX KEY BALLPNT LSHAPE 1 1/4X14.2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX KEY BALLPNT LSHAPE 1 1/4X14.2IN

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHS10921
  • Mfr. Model # 10921
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 129
  • Shipping Weight 1.1 lbs

Technical Specs

  • Finish ProGuard(TM)
  • Item Ball End L-Wrenches
  • Shape L
  • SAE or Metric SAE
  • Tip Size 1"
  • Blade Material Protanium(R) High Torque Steel
  • Arm Length 14-3/16"
  • Working Angle 25 deg.
  • Meets/Exceeds AINSI
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list