HEX KEY BALL TORX T6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HEX KEY BALL TORX T6

EKLIND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXC15006
  • Mfr. Model # 15006
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Black Oxide
  • Item Ball End Torx Key
  • Handle Length 1/2"
  • Shape L
  • Blade Material Heat Treated 8650 Chrome Nickel Alloy Hex Steel
  • Tip Size T6
  • Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D
  • Arm Length 2-25/32"
  • Working Angle Up To 35 Degrees
  • Handle Type Plain
  • Handle Colour Gray
  • Handle Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list