HEX KEY BALL TORX T10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HEX KEY BALL TORX T10

EKLIND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXC15010
  • Mfr. Model # 15010
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Handle Length 43/64"
  • Finish Black Oxide
  • Item Ball End Torx Key
  • Shape L
  • Tip Size T10
  • Blade Material Heat Treated 8650 Chrome Nickel Alloy Hex Steel
  • Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D
  • Arm Length 3-3/8"
  • Working Angle Up To 35 Degrees
  • Handle Type Plain
  • Handle Colour Gray
  • Handle Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list