Skip Content
HEX-KEY BALL POINT 6.0 MM S/S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX-KEY BALL POINT 6.0 MM S/S

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA022706
  • Mfr. Model # 022706
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.213 lbs

Technical Specs

  • Finish Matte
  • SAE or Metric Metric
  • Item Ball End Hex Key
  • Handle Length 1-1/4"
  • Shape L
  • Tip Size 6mm
  • Blade Material Stainless Steel
  • Meets/Exceeds ISO 2936
  • Arm Length 6-3/4"
  • Handle Type Plain
  • Handle Colour Silver
  • Handle Material Stainless Steel
  • Working Angle 25 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list