Skip Content
HEX-KEY BALL POINT 2.0 MM S/S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX-KEY BALL POINT 2.0 MM S/S

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA022701
  • Mfr. Model # 022701
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.132 lbs

Technical Specs

  • Finish Matte
  • Handle Type Ergonomic
  • Item Ball End Hex Key
  • SAE or Metric Metric
  • Handle Colour Green
  • Handle Length 5/8"
  • Shape L
  • Tip Size 2mm
  • Blade Material Stainless Steel
  • Handle Material Durable Plastic Sleeve Over Steel
  • Arm Length 4"
  • Meets/Exceeds ISO 2936
  • Working Angle 25 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list