Skip Content
HEX KEY 7/64 T HANDLE-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX KEY 7/64 T HANDLE-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT46407TT
  • Mfr. Model # 46407TT
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 219
  • Shipping Weight 0.14 lbs

Product Details

T-handle design for greater torque. Cushion grip handle provides added comfort. Hex size printed on handle for easy size identification. Tethered for anchoring when working at heights.

Technical Specs

  • Handle Type Cushion Grip
  • Item Tether Ready Hex Key
  • Finish Black Oxide
  • SAE or Metric SAE
  • Handle Colour Red
  • Handle Length 3"
  • Tip Size 7/64"
  • Shape T
  • Handle Material PVC
  • Blade Material Steel
  • Arm Length 6"
  • Tether Capable Tether Ready
  • Working Angle 90 deg.
  • Meets/Exceeds ASME B18.3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list