Skip Content
HEX KEY 7/16 LONG ARM 5/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX KEY 7/16 LONG ARM 5/B

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT46228
  • Mfr. Model # 46228
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 127
  • Shipping Weight 0.45 lbs

Product Details

SAE long hex key, 7/16 inch.

Technical Specs

  • Finish Black Oxide
  • Handle Type Plain
  • SAE or Metric SAE
  • Item Long Arm Hex Key
  • Handle Colour Black
  • Tip Size 7/16"
  • Handle Length 1-1/2"
  • Shape L
  • Blade Material Steel
  • Meets/Exceeds ASME B18.3
  • Handle Material Steel
  • Arm Length 7-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Working Angle 90 deg.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list