Skip Content
HEX KEY 6MM T HANDLE-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX KEY 6MM T HANDLE-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT46518TT
  • Mfr. Model # 46518TT
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 219
  • Shipping Weight 0.33 lbs

Product Details

T-handle design for greater torque. Cushion grip handle provides added comfort. Hex size printed on handle for easy size identification. Tethered for anchoring when working at heights.

Technical Specs

  • Finish Black Oxide
  • Item Tether Ready Hex Key
  • Handle Type Cushion Grip
  • Handle Colour Blue
  • Handle Length 4"
  • Shape T
  • Blade Material Steel
  • Arm Length 6"
  • Tip Size 6 mm
  • Tether Capable Tether Ready
  • Handle Material PVC
  • Meets/Exceeds ASME B18.3
  • Working Angle 90 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list