Skip Content
HEX KEY 5MM SHORT ARM 25/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX KEY 5MM SHORT ARM 25/

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT46316
  • Mfr. Model # 46316
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 127
  • Shipping Weight 0.1 lbs

Product Details

Metric hex key, 5 mm.

Technical Specs

  • Finish Black Oxide
  • Handle Type Straight
  • Item Standard Arm Hex Key
  • SAE or Metric Metric
  • Handle Colour Black
  • Blade Material Heat Treated Steel
  • Shape L
  • Tip Size 5mm
  • Handle Length 1-1/16"
  • Meets/Exceeds ANSI B18.3.2M
  • Handle Material Steel
  • Working Angle 90 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Arm Length 3"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list