HEX KEY 5/64IN - 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HEX KEY 5/64IN - 6IN

EKLIND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXC15305
  • Mfr. Model # 15305
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Item Thread Identifier Set
  • Length 36" From Center Loop
  • Type Wire Lanyard
  • Width -
  • Wire Dia. 0.063"
  • Material ABS,steel
  • Measures Nuts, Bolts and Screws
  • Wire Length -
  • Range SAE Sizes, UNC and UNF,6-32, 8-32, 10-24, 10-32, 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13 and 1/2-20, Metric Sizes M4 X 0.7, M5 X 0.8, M6 X 1.0, M8 X 1.0, M8 X 1.25, M10 X 1.0, M10 X 1.25, M10 X 1.50, M12 X 1.25, M12 X 1.5 and M12 X 1.75, and Attached Ruler
  • Thickness 5/64

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list