Skip Content
HEX KEY 5/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX KEY 5/32

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT46110
  • Mfr. Model # 46110
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 127
  • Shipping Weight 0.02 lbs

Product Details

Standard length SAE hex key, 5/32 inch.

Technical Specs

  • Handle Type Straight
  • Finish Black Oxide
  • Item PROTO(R) Standard Arm Hex Key
  • SAE or Metric SAE
  • Handle Colour Black
  • Tip Size 5/32"
  • Handle Length 27/32"
  • Meets/Exceeds ASME B18.3
  • Blade Material Heat Treated Steel
  • Shape L
  • Handle Material Steel
  • Arm Length 2-1/2"
  • Working Angle 90 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list