HEX KEY 3/8 SHORT ARM 5/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEX KEY 3/8 SHORT ARM 5/B

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT46124
  • Mfr. Model # 46124
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 127
  • Shipping Weight 0.2 lbs

Product Details

Standard length SAE hex key, 3/8 inch.

Technical Specs

  • Handle Type Straight
  • Finish Black Oxide
  • Item PROTO(R) Standard Arm Hex Key
  • Handle Length 4-1/4"
  • Handle Colour Black
  • Tip Size 3/8"
  • Shape L
  • Blade Material Heat Treated Steel
  • Handle Material Steel
  • Meets/Exceeds ASME B18.3
  • Working Angle 90 deg.
  • Arm Length 1-3/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list