HEX KEY 3/32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEX KEY 3/32IN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT46106
  • Mfr. Model # 46106
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 127
  • Shipping Weight 1.0 lbs

Product Details

Standard length SAE hex key, 3/32 inch.

Technical Specs

  • Finish Black Oxide
  • Handle Type Straight
  • Item PROTO(R) Standard Arm Hex Key
  • Handle Colour Black
  • Meets/Exceeds ASME B18.3
  • Handle Material Steel
  • Tip Size 3/32"
  • Handle Length 11/16"
  • Arm Length 2"
  • Blade Material Heat Treated Steel
  • Shape L
  • Working Angle 90 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list