Skip Content
HEX KEY 3/32 LONG ARM 25/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX KEY 3/32 LONG ARM 25/

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT46206
  • Mfr. Model # 46206
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 127
  • Shipping Weight 0.01 lbs

Product Details

SAE long hex key, 3/32 inch.

Technical Specs

  • Handle Type Straight
  • Finish Black Oxide
  • Item PROTO(R) Long Arm Hex Key
  • Handle Colour Black
  • SAE or Metric SAE
  • Shape L
  • Tip Size 3/32"
  • Blade Material Heat Treated Steel
  • Meets/Exceeds ASME B18.3
  • Handle Material Steel
  • Working Angle 90 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Arm Length 11/16"
  • Handle Length 11/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list