Skip Content
HEX KEY 3/16 SHORT ARM 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX KEY 3/16 SHORT ARM 25

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT46112
  • Mfr. Model # 46112
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 127
  • Shipping Weight 0.04 lbs

Product Details

Standard length SAE hex key, 3/16 inch.

Technical Specs

  • Handle Type Straight
  • Finish Black Oxide
  • SAE or Metric SAE
  • Item PROTO(R) Standard Arm Hex Key
  • Shape L
  • Handle Colour Black
  • Tip Size 3/16"
  • Handle Length 15/16"
  • Handle Material Steel
  • Blade Material Heat Treated Steel
  • Meets/Exceeds ASME B18.3
  • Arm Length 2-3/4"
  • Working Angle 90 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list