Skip Content
HEX KEY 2.5MM SHORT ARM 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX KEY 2.5MM SHORT ARM 2

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT46310
  • Mfr. Model # 46310
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 127
  • Shipping Weight 0.02 lbs

Product Details

Metric hex key, 2.5 mm.

Technical Specs

  • Finish Black Oxide
  • SAE or Metric Metric
  • Item Standard Arm Hex Key
  • Handle Type Straight
  • Shape L
  • Handle Colour Black
  • Handle Length 1-5/8"
  • Tip Size 2.5 mm
  • Arm Length 2-11/64"
  • Blade Material Heat Treated Steel
  • Handle Material Steel
  • Meets/Exceeds ANSI B18.3.2M
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Working Angle 90 deg.

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List