HEX KEY 1/8 T HANDLE-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEX KEY 1/8 T HANDLE-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT46408TT
  • Mfr. Model # 46408TT
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 219
  • Shipping Weight 0.11 lbs

Product Details

T-handle design for greater torque. Cushion grip handle provides added comfort. Hex size printed on handle for easy size identification. Tethered for anchoring when working at heights.

Technical Specs

  • Handle Type Cushion Grip
  • Item Tether Ready Hex Key
  • Finish Black Oxide
  • Handle Length 3"
  • Shape T
  • Handle Colour Red
  • Tip Size 1/8"
  • Blade Material Steel
  • Tether Capable Tether Ready
  • Arm Length 6"
  • Handle Material PVC
  • Meets/Exceeds ASME B18.3
  • Working Angle 90 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list