Skip Content
HEX KEY 1/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX KEY 1/16

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT46104
  • Mfr. Model # 46104
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 127
  • Shipping Weight 1.0 lbs

Product Details

Standard length SAE hex key, 1/16 inch.

Technical Specs

  • Finish Black Oxide
  • Handle Type Straight
  • Item PROTO(R) Standard Arm Hex Key
  • Handle Colour Black
  • SAE or Metric SAE
  • Handle Length 9/16"
  • Shape L
  • Tip Size 1/16"
  • Meets/Exceeds ASME B18.3
  • Blade Material Heat Treated Steel
  • Handle Material Steel
  • Arm Length 1-3/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Working Angle 90 deg.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list