Skip Content
HEX KEY .050IN SHORT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HEX KEY .050IN SHORT

EKLIND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXC15103
  • Mfr. Model # 15103
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Hex Key
  • Finish Black Oxide
  • Shape L
  • Handle Length 1/2"
  • Tip Size 3/64"
  • Blade Material Alloy Steel
  • Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D
  • Arm Length 1-43/64"
  • Handle Type Plain
  • Handle Colour Black
  • Working Angle 35 deg.
  • Handle Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list