HEX KEY 0.050 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEX KEY 0.050

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT46103
  • Mfr. Model # 46103
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 127
  • Shipping Weight 0.005 lbs

Product Details

Standard length SAE hex key, 0.050 inch.

Technical Specs

  • Finish Black Oxide
  • Handle Type Straight
  • Item PROTO(R) Standard Arm Hex Key
  • Handle Colour Black
  • Handle Length 1/2"
  • Shape L
  • Tip Size 0.050"
  • Handle Material Steel
  • Blade Material Heat Treated Steel
  • Meets/Exceeds ASME B18.3
  • Arm Length 1-11/16"
  • Working Angle 90 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list