Skip Content
HEX KEY 0.050 LONG ARM 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX KEY 0.050 LONG ARM 25

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT46203
  • Mfr. Model # 46203
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 127
  • Shipping Weight 0.01 lbs

Product Details

SAE long hex key, 0.05 inch.

Technical Specs

  • Finish Black Oxide
  • Item PROTO(R) Long Arm Hex Key
  • SAE or Metric SAE
  • Handle Type Straight
  • Handle Colour Black
  • Handle Length 2-7/8"
  • Shape L
  • Tip Size 0.050"
  • Blade Material Heat Treated Steel
  • Working Angle 90 deg.
  • Meets/Exceeds ASME B18.3
  • Handle Material Steel
  • Arm Length 1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list