Skip Content
HEX INSERT NIT 1/4, ACR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEX INSERT NIT 1/4, ACR

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APX212-10ACR
  • Mfr. Model # 212-10ACR
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Torq-Set Insert Bit
  • Finish Unfinished
  • For Use With Bit Holder
  • Bit Style Torq-Set ACR
  • SAE or Metric SAE
  • Impact Rated Yes
  • Fastening Tool Material S2 Steel
  • Shank Style Hex
  • Single End/Double End Single End
  • Hex Shank Size 1/4"
  • Overall Bit Length 1"
  • Application - Tools Power
  • Fastening Tool Item Torque Insert Bit Set
  • Fastening Tool Tip Size #10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list