Skip Content
HEX HUB INTERCHANGEABLE 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEX HUB INTERCHANGEABLE 5/8IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2A565
  • Mfr. Model # 2A565
  • UNSPSC # 40101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Technical Specs

  • For Use With Replacement Propellers for Air Conditioning Condensing Units 4C886 - 4C905
  • Includes Pretapped Holes with Mounting and Set Screws
  • Bore Dia. (In.) 5/8
  • Item Interchangeable Hex Hub
  • Number of Set Screws 2
  • Construction Material Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list