Skip Content
HEX HUB 3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX HUB 3/8 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2A563
  • Mfr. Model # 2A563
  • UNSPSC # 40101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Bore Dia. (In.) 3/8
  • For Use With Replacement Propellers for Air Conditioning Condensing Units 4C886 - 4C905
  • Item Interchangeable Hex Hub
  • Includes Pretapped Holes with Mounting and Set Screws
  • Construction Material Alloy Steel
  • Number of Set Screws 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list