HEX HEAD PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HEX HEAD PLUG

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1/2HP-B
  • Mfr. Model # 1/2HP-B
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Item Hex Head Plug
  • Hex Size 7/8"
  • Standards ANSI B31.1, ANSI B31.3, ANSI B1.20.1
  • Pipe Fitting Material Brass
  • Specific Fitting Shape Hex Head Plug
  • Fitting Length 0.97"
  • Basic Fitting Shape Plug
  • Basic Fitting Material Metal
  • Fitting Connection Type NPT
  • Pipe Size - Pipe Fitting 1/2"
  • Max. Pressure 3900 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list