HEX HEAD PLUG,BRASS,1/2 IN,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEX HEAD PLUG,BRASS,1/2 IN,PK 10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6AZA8
  • Mfr. Model # 6AZA8
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 1803
  • Shipping Weight 2.25 lbs

Product Details

NPT connections. For use in water, oil, natural gas, and steam applications. Meet SAE, ASME, and ASA standards. Maximum pressure: 1,200 PSI. Temperature range: -65 Degrees to 250 Degrees F.

Technical Specs

  • Hex Size 0.847"
  • Temp. Range -65 Degrees F - 250 Degrees F
  • Item Hex Head Plug
  • Standards SAE, ASME, ASA
  • Max. Pressure 1200 PSI
  • Fitting Connection Type MNPT
  • Basic Fitting Material Metal
  • Specific Fitting Shape Hex Head Plug
  • Basic Fitting Shape Plug
  • Pipe Fitting Material Brass
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list