Skip Content
HEX HEAD PLUG,3/8 IN,MNPT,CPVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX HEAD PLUG,3/8 IN,MNPT,CPVC

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MX24
  • Mfr. Model # 6MX24
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Gray
  • Max. Temp. 210 Degrees F
  • Item Hex Head Plug
  • Standards ASTM D1784, NSF14 Certified
  • Max. Pressure 484 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fitting Schedule/Class Schedule 80
  • Specific Fitting Shape Hex Head Plug
  • Pipe Fitting Material CPVC
  • Basic Fitting Shape Plug
  • Fitting Connection Type MNPT
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list