Skip Content
HEX HEAD PLUG,3/4 IN,THREADED,304 S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEX HEAD PLUG,3/4 IN,THREADED,304 S

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1LTK8
  • Mfr. Model # 1LTK8
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1798
  • Shipping Weight 0.13 lbs

Product Details

Stainless steel threaded pipe fitting - 150 lbs. 304 stainless steel. Hex head plug. Pipe size 3/4 inch.

Technical Specs

  • Item Hex Head Plug
  • Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
  • Max. Pressure 300 PSI
  • Max. Steam Pressure 150 PSI
  • Fittings Sub-Category Plugs
  • Pipe Fitting Material 304 Stainless Steel
  • Specific Fitting Shape Hex Head Plug
  • Pipe Size - Pipe Fitting 3/4"
  • Basic Fitting Material Metal
  • Basic Fitting Shape Plug
  • Fitting Connection Type MNPT
  • Fitting Schedule/Class Class 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list