Skip Content
HEX HEAD PLUG,2 IN,MNPT,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX HEAD PLUG,2 IN,MNPT,PVC

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NV10
  • Mfr. Model # 2NV10
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Gray
  • Item Hex Head Plug
  • Max. Temp. 140 Degrees F
  • Pipe Size 2"
  • Standards ASTM D1784, NSF14 Certified
  • Max. Pressure 202 psi @ 73 Degrees F
  • Schedule 80
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fittings Sub-Category Plugs
  • Fitting Schedule/Class Schedule 80
  • Pipe Fitting Material PVC
  • Basic Fitting Shape Plug
  • Specific Fitting Shape Hex Head Plug
  • Basic Fitting Material Plastic
  • Fitting Connection Type MNPT
  • Pipe Size - Pipe Fitting 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list