Skip Content
HEX HEAD PLUG,1 IN,MNPT,CPVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX HEAD PLUG,1 IN,MNPT,CPVC

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MX27
  • Mfr. Model # 6MX27
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Hex Head Plug
  • Colour Gray
  • Max. Temp. 210 Degrees F
  • Pipe Size 1"
  • Standards ASTM D1784, NSF14 Certified
  • Schedule 80
  • Max. Pressure 315 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fittings Sub-Category Plugs
  • Pipe Fitting Material CPVC
  • Specific Fitting Shape Hex Head Plug
  • Fitting Schedule/Class Schedule 80
  • Fitting Connection Type MNPT
  • Pipe Size - Pipe Fitting 1"
  • Basic Fitting Material Plastic
  • Basic Fitting Shape Plug

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List