Skip Content
HEX HEAD PLUG,1/4 IN,MNPT,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEX HEAD PLUG,1/4 IN,MNPT,PVC

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1KA63
  • Mfr. Model # 1KA63
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Gray
  • Max. Temp. 140 Degrees F
  • Standards ASTM D1784, NSF14 Certified
  • Item Hex Head Plug
  • Max. Pressure 424 psi @ 73 Degrees F
  • Compliance Certified For Use in Potable Water Applications
  • Pipe Fitting Material PVC
  • Fittings Sub-Category Plugs
  • Specific Fitting Shape Hex Head Plug
  • Basic Fitting Material Plastic
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Shape Plug
  • Fitting Connection Type MNPT
  • Pipe Size - Pipe Fitting 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list