Skip Content
HEX HEAD PLUG,1/2 IN,MNPT,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX HEAD PLUG,1/2 IN,MNPT,PVC

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NU96
  • Mfr. Model # 2NU96
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Hex Head Plug
  • Colour Gray
  • Max. Temp. 140 Degrees F
  • Pipe Size 1/2"
  • Standards ASTM D1784, NSF14 Certified
  • Schedule 80
  • Max. Pressure 424 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fitting Schedule/Class Schedule 80
  • Specific Fitting Shape Hex Head Plug
  • Fittings Sub-Category Plugs
  • Basic Fitting Material Plastic
  • Pipe Fitting Material PVC
  • Fitting Connection Type MNPT
  • Basic Fitting Shape Plug
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list