HEX HEAD MULTI-SPLINE SCREW EXTRACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEX HEAD MULTI-SPLINE SCREW EXTRACT

IRWIN HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW53226
  • Mfr. Model # 53226
  • UNSPSC # 27111709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.91 lbs

Technical Specs

  • Item Screw Extractor Set
  • Drill Size (In.) N/A
  • Includes Multispline Extractors 1/8" - 13/32"
  • Material High Carbon Steel
  • Type Multi-Spline
  • Number of Pieces 10
  • For Removing Pipe -
  • For Removing Studs, Bolts, Screws 1/8" to 13/32"
  • Drive Size (In.) N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list