Skip Content
HEX HD CAP SCREW GR 2 UNC PLTD 1X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX HD CAP SCREW GR 2 UNC PLTD 1X10

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPCB071-824
  • Mfr. Model # B071-824
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Grade 2 cap screw, UNC, plated. Size 1 x 10 inches.

Technical Specs

  • Fastener Length 10"
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Rockwell Hardness B70 - B100
  • Proof Load 33,000 PSI
  • Tensile Strength 74,000 PSI
  • System of Measurement Inch
  • Dia./Thread Size 1"
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list