Skip Content
HEX HD CAP SCREW GR 2 UNC HDG 1/4X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX HD CAP SCREW GR 2 UNC HDG 1/4X1

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC850-309
  • Mfr. Model # 850-309
  • UNSPSC # 27112302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Grade 2 cap screw, UNC, hot dipped galvanized. Size 1/4 x 1 inch.

Technical Specs

  • Fastener Length 1"
  • Head Type Capped
  • Tensile Strength 74,000 PSI
  • Item Cap Screws
  • Rockwell Hardness B80 - B100
  • Proof Load 55,000 PSI
  • System of Measurement Inch
  • Dia./Thread Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list