Skip Content
HEX FOLD UP SET 8 TORX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEX FOLD UP SET 8 TORX

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHS12632
  • Mfr. Model # 12632
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 129
  • Shipping Weight 0.2 lbs

Product Details

8 piece Gorilla Grip Torx fold-up tool set. For Hex and Torx screws. Stronger than steel. No loose tools. Precision-fit chamfer. High torque. Marked for size. Colour-coded sets. Sizes T6, T7, T8, T9, T10, T15, T20 and T25.

Technical Specs

  • Item Star Tip GorillaGrip(R) Fold Ups
  • Finish Proguard(TM)
  • Handle Type Fold Up
  • Number of Pieces 8
  • Shape Star
  • Sizes Included T6, T7, T8, T9, T10, T15, T20, T25
  • Measurement Type Torx(R)
  • Handle Material Protanium(R) High Torque Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list