DIE HEX,CARB STEEL,BRIGHT,1/2-13 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIE HEX,CARB STEEL,BRIGHT,1/2-13 UNC

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF0650-65610
  • Mfr. Model # 0650-65610
  • UNSPSC # 23251812
  • CATALOGUE PAGE # 534
  • Shipping Weight 0.05 lbs

Product Details

Carbon Steel hex die. Size 1/2-13UNC, Hex size 1-1/16 in.

Technical Specs

  • Application General Purpose
  • Hex Size (In.) 1-1/16
  • Material Carbon Steel
  • Size 1/2"
  • Item Hex Rethreading Die
  • Thickness (In.) 1/2
  • Pitch 13
  • Thread Type UNC
  • Thread Direction Right Hand
  • Includes 1/2"
  • Number of Pieces 1
  • Outside Dia. (In.) 1.0625
  • Die Shape Hex Fixed
  • Die Material Carbon Steel
  • Die Thread Size 1/2"-13
  • Die Thickness 0.500"
  • Overall Width 1-1/16"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list