Skip Content
HEX DIE NUT,CBN 650,1 IN,14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX DIE NUT,CBN 650,1 IN,14

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF0650-65624
  • Mfr. Model # 0650-65624
  • UNSPSC # 23251812
  • CATALOGUE PAGE # 534
  • Shipping Weight 1.0 lbs

Product Details

Carbon Steel hex die. Size 1-14NS, Hex size 1-13/16 in.

Technical Specs

  • Application General Purpose
  • Item Hex Rethreading Die
  • Hex Size (In.) 1-13/16
  • Material Carbon Steel
  • Size 1"
  • Thickness (In.) 1
  • Pitch 14
  • Thread Direction Right Hand
  • Thread Type UNS
  • Number of Pieces 1
  • Includes 1"
  • Outside Dia. (In.) 1.8125
  • Die Material Carbon Steel
  • Die Thread Size 1"-14
  • Die Shape Hex Fixed
  • Die Thickness 1.000"
  • Overall Width 1-13/16"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list