Skip Content
HEX CRIMP HD 26IN LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX CRIMP HD 26IN LG

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9082
  • Mfr. Model # 84-9082
  • UNSPSC # 27111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.21 lbs

Technical Specs

  • Item Battery Crimper
  • Strips No
  • Handle Type Cushion Grip
  • Capacity 8 - 4/0 AWG
  • Overall Length 26"
  • Adjustable Manual
  • Replacement Die Code None
  • Standards Adjustable dies
  • Cuts No
  • Insulated / Uninsulated Insulated
  • Primary Crimping Application Electrical Wire and Cable
  • Max. Crimping Force Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list