Skip Content
HEX CAP,THREADED,3/8 IN,NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEX CAP,THREADED,3/8 IN,NYLON

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GZE2
  • Mfr. Model # 3GZE2
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Natural
  • Package Quantity 1
  • Item Hex Cap
  • Temp. Range -50 to 275 Degrees F
  • Standards NSF 51, NSF 61
  • Max. Pressure (PSI) 150
  • Specific Fitting Shape Hex Cap
  • Pipe Fitting Material Nylon
  • Basic Fitting Shape Cap
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 3/8"
  • Fitting Connection Type Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list