HEX CAP SCR,NYL,3/8-16,1 1/4L,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEX CAP SCR,NYL,3/8-16,1 1/4L,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4AGR3
  • Mfr. Model # 4AGR3
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Slotted
  • Tensile Strength 480 psi
  • Head Width 9/16"
  • Proof Load 55,000/33,000 psi
  • System of Measurement Inch
  • Head Height 17/64"
  • Fastener Length 1-1/4"
  • Fastener Finish Plain
  • Rockwell Hardness M61
  • Min. Thread Length 1 po
  • Basic Material Nylon
  • Dia./Thread Size 3/8"-16
  • Fastener Industry Standards ANSI/ASME B1.1 1982

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list