HEX BUSHING,RED BRASS,3/4 X 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEX BUSHING,RED BRASS,3/4 X 1/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1VFX8
  • Mfr. Model # 1VFX8
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 1802
  • Shipping Weight 0.14 lbs

Product Details

Red brass hex bushing. Pipe size 3/4 x 1/4 inch.

Technical Specs

  • Temp. Range -20 Degrees F - 400 Degrees F
  • Item Hex Bushing
  • Standards ASTM B584, ASME B16.15, ANSI B1.20.1
  • Max. Pressure 125 PSI
  • Pipe Fitting Material Red Brass
  • Specific Fitting Shape Hex Bushing
  • Fitting Schedule/Class Class 125
  • Basic Fitting Shape Bushing
  • Fitting Connection Type MNPT x FNPT
  • Pipe Size - Pipe Fitting 3/4" x 1/4"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list