!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEX BUSHING,3 X 2 1/2 IN,304 SS,150

HEX BUSHING,3 X 2 1/2 IN,304 SS,150

APPROVED VENDOR

HEX BUSHING,3 X 2 1/2 IN,304 SS,150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX BUSHING,3 X 2 1/2 IN,304 SS,150

HEX BUSHING,3 X 2 1/2 IN,304 SS,150

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $86.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM1LTH7
  • Mfr. Model # 400B113N030212
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Product Details

Stainless steel threaded pipe fittings - class 150 lbs. Hex bushing. 304 stainless steel. Pipe size: 3 x 2-1/2 inches.

Technical Specs

  • Specific Fitting Shape Hex Reducing Bushing
  • Material Grade 304
  • For Pipe Schedule 40
  • Fitting Side A Gender Male
  • Fitting Side A Outside Diameter 3 in
  • Fitting Side B Nominal Pipe Size 2 1/2 in
  • Fitting Side B Type NPT
  • Fitting Side B Pipe Threading 8
  • Max. Steam Pressure 150 psi
  • Includes Seal No
  • Hex Size 95 mm
  • Application Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
  • Pipe Fitting Material Stainless Steel
  • Class Class 150
  • Fitting Side A Nominal Pipe Size 3 in
  • Fitting Side A Type NPT
  • Fitting Side A Pipe Threading 8
  • Fitting Side B Gender Female
  • Fitting Side B Outside Diameter 2 1/2 in
  • Maximum Operating Pressure 300 psi
  • Includes Pre-Applied Thread Sealant No
  • Overall Length 49 mm
  • Colour Silver
  • Standards Material Conforms to ASTM A-351, Threads Conform to ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list