Skip Content
HEX BUSHING,3 X 1 IN,304 SS,150 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX BUSHING,3 X 1 IN,304 SS,150 PSI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1LTH4
  • Mfr. Model # 1LTH4
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1799
  • Shipping Weight 2.4 lbs

Product Details

Stainless steel threaded pipe fittings - class 150 lbs. Hex bushing. 304 stainless steel. Pipe size: 3 x 1 inches.

Technical Specs

  • Item Hex Bushing
  • Max. Pressure 300 PSI
  • Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
  • Max. Steam Pressure 150 PSI
  • Fittings Sub-Category Bushings
  • Pipe Fitting Material 304 Stainless Steel
  • Specific Fitting Shape Hex Bushing
  • Basic Fitting Shape Bushing
  • Pipe Size - Pipe Fitting 3" x 1"
  • Fitting Connection Type MNPT x FNPT
  • Basic Fitting Material Metal
  • Fitting Schedule/Class Class 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list