Skip Content
HEX BUSHING 1/2 X 1/4 IN GALVANIZED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX BUSHING 1/2 X 1/4 IN GALVANIZED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5P878
  • Mfr. Model # 5P878
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1784
  • Shipping Weight 0.09 lbs

Product Details

Maximum pressure 300 PSI WOG at 150 Degrees F, 150 PSI saturated steam. Black fittings are interchangeable with black cast-iron or steel. NPI connections. For low-pressure applications including air, water, natural gas and steam. Galvanized fittings resist rust and corrosion.

Technical Specs

  • Item Hex Bushing
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed
  • Compliance This Product Has Been Certified by a Third Party to be Compliant with the "safe Drinking Water Act" Requirements for Low Lead in Potable, Non-potable Water Applications
  • Max. Pressure 300 PSI at 150 Degrees F WOG
  • Saturated Steam Pressure 150 PSI
  • Pipe Fitting Material Galvanized Malleable Iron
  • Specific Fitting Shape Hex Bushing
  • Basic Fitting Shape Bushing
  • Basic Fitting Material Metal
  • Fitting Connection Type MNPT x FNPT
  • Fitting Schedule/Class Class 150
  • Pipe Size - Pipe Fitting 1/2" x 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list