Skip Content
HEX BUSHING,1-1/4X3/4,NO LEAD RED B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX BUSHING,1-1/4X3/4,NO LEAD RED B

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6RCW7
  • Mfr. Model # 6RCW7
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Resist corrosion from water, heat, saltwater, acids, minerals, and heavy soils. For use with air, water, natural gas, and steam in commercial and residential buildings. Meets ANSI NSF-61-4, and IAPMO standards. Maximum pressure: 125 PSI. Temperature range: -20 Degrees to 400 Degrees F.

Technical Specs

  • Item Hex Bushing
  • Temp. Range -20 Degrees F - 400 Degrees F
  • Standards ASTM B584, ASME B16.15, ANSI B1.20.1, ANSI NSF-61-4 though IAPMO
  • Max. Pressure 125 PSI
  • Compliance ANSI NSF-61-4 though IAPMO
  • Fitting Schedule/Class Class 125
  • Pipe Fitting Material Red Brass
  • Specific Fitting Shape Hex Bushing
  • Fitting Connection Type MNPT x FNPT
  • Basic Fitting Shape Bushing
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1-1/4" x 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list