HEX BUSHING,1 1/4 X 1 IN,316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEX BUSHING,1 1/4 X 1 IN,316 SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TV85
  • Mfr. Model # 2TV85
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1799
  • Shipping Weight 0.3 lbs

Product Details

Stainless steel threaded pipe fittings - class 150 lbs. Hex bushing. 316 stainless steel. Pipe size: 1-1/4 x 1 inch.

Technical Specs

  • Item Hex Bushing
  • Standards Meets ANSI Standards B1.20.1 Standards, Class 150
  • Max. Pressure 300 PSI
  • Max. Steam Pressure 150 PSI
  • Fittings Sub-Category Bushings
  • Specific Fitting Shape Hex Bushing
  • Basic Fitting Shape Bushing
  • Pipe Fitting Material 316 Stainless Steel
  • Fitting Connection Type MNPT x FNPT
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1-1/4" x 1"
  • Fitting Schedule/Class Class 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list