Skip Content
HEX BIT SOCKET,STANDARD,3/8 IN DR,8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX BIT SOCKET,STANDARD,3/8 IN DR,8

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12A266
  • Mfr. Model # 12A266
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • SAE or Metric Metric
  • Finish SuperKrome
  • Item Hex Bit Socket
  • Overall Length 1-15/16"
  • Drive Size 3/8"
  • Features Corrosion Resistant
  • Material Alloy Steel
  • Bit Style Hex
  • Tip Size 8mm
  • Number of Points 6
  • Insert Length 5/16"
  • Socket Depth Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list